INDIVIDUAL SLOPE TOP 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDIVIDUAL SLOPE TOP 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKIST1518HG
  • Mfr. Model # KIST1518HG
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 4.6 lbs

Product Details

Locker accessory, individual slope top, Hallowell gray, 15 inch depth, 5 inch height, 12 inch width, order one slope top per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Colour Hallowell Gray
  • Dimensions 15"w x 18"d x 6"h
  • Depth 18"
  • Finish Powder Coated
  • Item Individual Slope Top
  • Material Cold Rolled Sheet Steel
  • Overall Depth 18"
  • Overall Height 6"
  • Overall Width 15"
  • Type Individual Slope End
  • Sub-Category Locker Accessory
  • Fits Locker Size W 15"
  • Fits Locker Size D 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list