Skip Content
INDIVIDUAL SLOPE TOP 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDIVIDUAL SLOPE TOP 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKIST1212MB
  • Mfr. Model # KIST1212MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Marine Blue
  • Depth 12"
  • Includes
  • Dimensions 12"w x 12"d x 4"h
  • Finish Powder Coated
  • Item Individual Slope Top
  • Material Cold Rolled Sheet Steel
  • Type Individual Slope End
  • Overall Depth 12"
  • Overall Height 4"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Sub-Category Locker Accessory
  • Overall Width 12"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Fits Locker Size D 12"
  • Fits Locker Size W 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list