INDIVIDUAL SLOPE END 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDIVIDUAL SLOPE END 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE21PT
  • Mfr. Model # KISE21PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 1.0 lbs

Product Details

Locker accessory, individual slope end, parchment, 21 inch depth, 7 inch height, order one slope top per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Depth 21"
  • Dimensions 21"d x 7"h
  • Colour Parchment
  • Finish Powder Coated
  • Item Slope Top End
  • Material Cold Rolled Sheet Steel
  • Type Individual Slope End
  • Overall Depth 21"
  • Overall Height 7"
  • Sub-Category Locker Accessory
  • Fits Locker Size D 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list