Skip Content
INDIVIDUAL SLOPE END 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDIVIDUAL SLOPE END 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE18PT
  • Mfr. Model # KISE18PT
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 0.8 lbs

Product Details

Locker accessory, individual slope end, parchment, 18 inch depth, 5 inch height, order one slope top per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Colour Parchment
  • Depth 18"
  • Dimensions 18"d x 6"h
  • Finish Powder Coated
  • Item Slope Top End
  • Material Cold Rolled Sheet Steel
  • Sub-Category Locker Accessory
  • Overall Depth 18"
  • Type Individual Slope End
  • Overall Height 6"
  • Fits Locker Size D 18"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list