INDIVIDUAL SLOPE END 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDIVIDUAL SLOPE END 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE15MB
  • Mfr. Model # KISE15MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2057
  • Shipping Weight 0.6 lbs

Product Details

Locker accessory, individual slope end, marine blue, 15 inch depth, 5 inch height, order one slope top per 1 wide unit and three per 3 wide locker unit.

Technical Specs

  • Depth 15"
  • Colour Marine Blue
  • Dimensions 15"d x 5"h
  • Item Slope Top End
  • Finish Powder Coated
  • Material Cold Rolled Sheet Steel
  • Overall Depth 15"
  • Type Individual Slope End
  • Sub-Category Locker Accessory
  • Overall Height 5"
  • Fits Locker Size D 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list