Skip Content
INDIVIDUAL SLOPE END 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDIVIDUAL SLOPE END 1/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALKISE12MB
  • Mfr. Model # KISE12MB
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Depth 12"
  • Colour Marine Blue
  • Item Slope Top End
  • Finish Powder Coated
  • Dimensions 12"d x 4"h
  • Material Cold Rolled Sheet Steel
  • Overall Depth 12"
  • Overall Height 4"
  • Sub-Category Locker Accessory
  • Type Individual Slope End
  • Fits Locker Size D 12"
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list