Skip Content
INDIRECT DRIVE RIGHT ANGLE DUAL SHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDIRECT DRIVE RIGHT ANGLE DUAL SHA

WINSMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4GCC6
  • Mfr. Model # 4GCC6
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs

Technical Specs

  • Item Speed Reducer
  • Nominal Output RPM 345
  • Duty Washdown
  • Number of Stages 1
  • Finish Black Epoxy Coating System
  • Mounting Universal
  • Nominal Ratio 5:1
  • Input RPM 1725
  • Shaft Orientation Right Angle
  • Rotation Reversible
  • Lubrication Mobil Glygoyle(R) 460
  • Max. Input HP 3
  • Dimension U 0.750"
  • Housing Material Cast Iron
  • Standards NSF/ASTM B-117
  • Dimension W 1.000"
  • Dimension V 1.75"
  • Dimension D 4.130"
  • Dimension C 2.000"
  • Dimension H 42437
  • Dimension L 3.44"
  • Dimension M 5.000"
  • Reducer Model No. E20XWNS
  • Dimension B 5.250"
  • Dimension A 2.380"
  • Dimension F 2.19"
  • Worm Center Distance 2.00"
  • Dimension G 0.56"
  • Overhung Load 572 lb.
  • Output Shaft Dia. 1"
  • Output Shaft Height 2-1/8"
  • Gear Type Worm
  • Output Torque @ 2 HP 345 in-lbs
  • Output Torque @ 1.5 HP 259 in-lbs
  • Speed Reducer Type Indirect Drive
  • Output Torque @ 3 HP 518 in-lbs
  • Output Torque @ 1 HP 173 in.-lb.
  • Single/Double Output/Universal Double Output
  • Max. Output Torque 518 in.-lb.
  • Solid/Hollow Output Shaft Solid
  • Frame Solid Input Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list