INDICATOR UNIVERSAL DIAL TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR UNIVERSAL DIAL TEST

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA196B5
  • Mfr. Model # 196B5
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Includes 3 Contact Points , Adapter
  • Graduations 0.001"
  • Item Universal Back Plunger Dial Indicator
  • Dial Reading 0 - 50 - 0
  • Range 0.200"
  • Reading Balanced
  • Range per Revolution 0.100"
  • Series 196
  • Features One of the Most Versatile Indicators Available, Accurate and Reliable, Simple to Operate, Rugged, with Few Moving Parts, Smooth in Operation, For Full Use, the Operator First Chooses the Proper Contact from the Three Hardened Contact Points that Come with Each Model
  • Dial Size 1.38"
  • Bearing Type Jeweled
  • Indicator Style Vertical
  • Contact Point Dia. 1/2", 5/16", 1/8"
  • Dial Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list