Skip Content
INDICATOR,TEST .016IN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR,TEST .016IN WHITE

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT513-443
  • Mfr. Model # 513-443
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Jeweled Bearings, Glare Free Scratch Resistant Crystal
  • Graduations 0.0001"
  • Includes Indicator, Stem, Carbide Point, Case
  • Range 0 - 0.016"
  • Item Dial Test Indicator
  • Dial Reading 0-4-0
  • Dial Size 1.570"
  • Range per Revolution 0.008"
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Series 513
  • Reading Balanced
  • Dial Color White
  • Contact Point Style Carbide
  • Contact Point Dia. 0.079"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list