Skip Content
INDICATOR STATUS TRI-COLOR 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDICATOR STATUS TRI-COLOR 120VAC

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSLUSI120TC
  • Mfr. Model # USI120TC
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Amber, Green, Red
  • Height 7-4/5"
  • Operating Temp. 32 to 104 Degrees F
  • Includes Vibration to resistant LED Light Source Displays Amber, Green or Red through a Single, One high Clear Lens
  • Flashes per Minute 70
  • Housing Material Polycarbonate
  • Item Tower Light Assembly, 55 mm
  • Rating NEMA 4X, IP65
  • Mounting Pipe/Surface
  • Standards UL Listed, CSA Certified
  • Watts 5.6000000000000005
  • Lens Material Polycarbonate
  • Voltage 24VAC/DC
  • Mode Steady, Flashing, Strobe
  • Lamp Life 100,000 hr.
  • Lens Design Cylinder
  • Current Drawn 0.15A
  • Sound Level 60dB
  • Diameter 2-1/5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list