INDICATOR SET DIAL TEST 0-0.200 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR SET DIAL TEST 0-0.200 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5RCC9
  • Mfr. Model # 5RCC9
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 2.1 lbs

Product Details

Dial Test Indicator Set, Design Back Plunger, Graduations 0.001 In., Range 0.200 In., Range per Revolution 0.100 In., Dial Reading 0 to 100, Contact Points Standard Disc, 1 In, Lever Adaptor, Dial Size (In.) 1.45, Brass Bearings, Bezel Black, Finish Black Oxide Tool Steel, Includes G Clamp, Tool Post Base, Vertical Rod, Extension Rod, 3/16 In Anvil, Thumb Clamp, Swing Arm Attachment and Carrying Case.

Technical Specs

  • Dial Reading 0 - 100
  • Bearing Type Plain
  • Graduations 0.0010"
  • Item Dial Test Indicator Set
  • Includes G Clamp, Tool Post Base, Vertical Rod, Extension Rod, 3/16" Anvil, Thumb Clamp, Swing Arm Attachment, Carrying Case
  • Dial Size 1-1/2"
  • Range per Revolution 0.1000"
  • Dial Color White
  • Range 0.200"
  • Features +/-0.001" Accuracy
  • Reading Continuous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list