INDICATOR-LAST WORD-SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR-LAST WORD-SET

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA711GCSZ
  • Mfr. Model # 711GCSZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.85 lbs

Product Details

Last word dial test indicator is ideal for precise measurements in all machining, layout and inspection work. Case and a variety of attachments included.

Technical Specs

  • Dial Reading 0 - 15 - 0
  • Features Their Small Size and Variety of Attachments will Handle all Jobs with Ease and Accuracy, A Very Useful Feature is the Shaded Dial - When used with a Mirror, in a Jig Bore Application, the Operator will Always Know the Correct Reading, Ideal for Precise Measurements in All Machining, Layout, and Inspection Work, Variety of Attachments Available to Suit the Application, Easy Reading Dials, Half Yellow for Clarity, Hard Chrome-Plated Ratchet Contact Point, Smooth, Jeweled Lever Action, Swiveling Tubular Body, Positive Reversing Switch, Indicator Complete with All Attachments
  • Dial Size 1"
  • Graduations 0.001"
  • Bearing Type Plain
  • Indicator Style Horizontal
  • Includes 3 Contact Points, Body Clamp, Universal Friction Holder with Shank, Universal Shank with Long and Short Arms, Height Gage, Surface Gage, and Double-Jointed Attachments, Coupling with 3/16" Hole, Case
  • Item Last Word Dial Test Indicator
  • Series 711
  • Range 0.030"
  • Reading Balanced
  • Range per Revolution 0.0300"
  • Dial Color White Half Shaded
  • Contact Point Dia. 0.120"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list