Skip Content
INDICATOR LAST WORD SET       .0005 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR LAST WORD SET .0005

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA711LCSZ
  • Mfr. Model # 711LCSZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Features Balanced Dial Up To 0.030"
  • Graduations 0.0005"
  • Includes 3 Contact Points, Body Clamp, Universal Friction Holder w/Shank, Universal Shank w/Long and Short Arms, Height Gage, Surface Gage, and Double-Jointed Attachments, Coupling w/3/16" Hole, Case
  • Item Dial Test Indicator
  • Range 0.030"
  • Dial Reading 0-15-0
  • Range per Revolution 0.030"
  • Standards -
  • Bearing Type Plain
  • Indicator Style Horizontal
  • Series 711
  • Reading Balanced
  • Dial Size 1"
  • Dial Color White Half Shaded
  • Contact Point Dia. 0.120"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list