Skip Content
INDICATOR HOLDER 4 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR HOLDER 4 7/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XU95
  • Mfr. Model # 6XU95
  • UNSPSC # 27112809
  • CATALOGUE PAGE # 682
  • Shipping Weight 1.15 lbs

Product Details

Indicator holder, magnetic pull 25 lb., base size diameter 1-1/2 in., uprights 2 universal ball sockets, overall length 4-7/8 in., for use with WSW4KU83 dial test indicator, construction stainless steel.

Technical Specs

  • Item Magnetic Base with Universal Attachment
  • Features 2 Universal Ball Sockets
  • Finish Satin Chrome
  • Includes Base, Post, Rod, and Snug
  • Construction Stainless Steel
  • Overall Length (In.) 4-7/8
  • Magnetic Pull (Lb.) 25
  • Base Size (In.) 1-1/2 Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list