!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDICATOR GAUGE DRUM HORIZONTAL

INDICATOR GAUGE DRUM HORIZONTAL

VESTIL

INDICATOR GAUGE DRUM HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDICATOR GAUGE DRUM HORIZONTAL

INDICATOR GAUGE DRUM HORIZONTAL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $301.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESDGLI4
  • Mfr. Model # DGLI4
  • UNSPSC # 41103313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.192 lbs

Product Details

Horizontal drum gauge level Indicator allows personnel to read the level of contents in a drum. Gauge accepts a faucet (sold separately). For use with plastic or steel drums. Works well with most oils, solvents, and chemicals. Faucet is not included.

Technical Specs

  • Item Level Gauge
  • Float Material Glass
  • For Container Depth 18 3/8 in
  • For Liquid Type Chemicals, Oils, Solvents
  • Includes Not Applicable
  • Pipe Size 2 in
  • Bushing Material Brass
  • Float Diameter 1 3/4 in
  • Housing Material Steel
  • Mounting Orientation Vertical
  • Standards US Federal OSHA, US National Standards
  • Units of Measurement Inches
  • Extension Length 18 3/8 in
  • For Container Capacity 55 gal
  • For Container Type Drums
  • Graduation Marks Empty
  • Increment of Variation Not Applicable
  • Assembly Nut Material Clear Plastic
  • Features Allows Personnel to Read the Level of Contents in a Drum, Gauge Accepts a Faucet for Easy Pouring
  • Float Rod Material Galvanized Steel
  • Manufacturer Warranty Length 30 day Limited
  • Rivet Material Steel
  • Thread Type NPT
  • Window Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list