Skip Content
INDICATOR DIGITAL LOAD 1000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIGITAL LOAD 1000LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDLI1
  • Mfr. Model # DLI1
  • UNSPSC # 12161500
  • CATALOGUE PAGE # 1883
  • Shipping Weight 2.0 lbs

Product Details

This digital load indicator can accurately measure the weight. Simply incorporate this high tech gauge into your setup and read off the results. This is a strong, heavy-duty tool which can withstand great weights and is exceedingly robust. Easy to read display and easy to use.

Technical Specs

  • Accuracy 0.10%
  • Capacity 1,000 lbs.
  • Finish Aluminum
  • Item Digital Load Indicator
  • Material Aluminum
  • Temp. Range 14 Degrees F - 104 Degrees F
  • Display Digital
  • Overall Height 8-3/4"
  • Overall Length 1-1/2"
  • Overall Width 3-5/8"
  • Power Source AA Batteries
  • Corded/Wireless Wireless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list