INDICATOR DIGIMATIC 0-.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR DIGIMATIC 0-.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-783
  • Mfr. Model # 543-783
  • UNSPSC # 41111907
  • CATALOGUE PAGE # 680
  • Shipping Weight 0.64 lbs

Technical Specs

  • Range 0.5"/12.7mm
  • Resolution 0.0005"/0.01mm
  • Accuracy 0.0008"
  • Features As Compact as Standard Series 2 Dial Indicators, After the Initial Zero-Setting with the Origin Button, the Repeated Absolute Positioning is No Longer Necessary Over the Entire Battery Life, Employing the Absolute Linear Encoder, the Id-S Always Displays the Spindle "Absolute Position" From the Origin At Power-On, also Unlimited Response Speed Eliminates Over-Speed Errors, SPC Data Output
  • Item Absolute Digimatic Indicator
  • Includes Battery
  • Series ID-S
  • Bezel Rotates 330 deg.
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list