Discontinued with Replacement
INDICATOR DIGIMATIC 0-.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDICATOR DIGIMATIC 0-.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-683B
  • Mfr. Model # 543-683B
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
INDICATOR DIGIMATIC 0-.5 IN SPC

Your Price: NA

Product Details

IDS type digimatic indicator incorporates Mitutoyo's absolute encoder technology so all settings is maintained for the life of the batter. The IDS provides clear digital readings in a convenient and compact package.

Technical Specs

  • Resolution 0.0005"/0.01 mm
  • Range 0 - 0.500"/12.7 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list