Skip Content
INDICATOR DIGIMATIC 0-.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIGIMATIC 0-.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-402B
  • Mfr. Model # 543-402B
  • UNSPSC # 41111907
  • CATALOGUE PAGE # 680
  • Shipping Weight 0.65 lbs

Product Details

GO/ +/-NG judgment can be performed by setting upper and lower tolerance limits. The positive/negative count resulting from the spindle's up/down movement can be toggled.Employing the Absolute linear encoder, the ID-C always displays the spindle "Absolute Position" from the origin at power on. Large easy-to-read LCD. SPC data output. ID-C indicator face can be rotated 330 Degrees for easy reading.

Technical Specs

  • Accuracy 0.001"
  • Features As Compact as Standard Series 2 Dial Indicators, Large, Easy-To-Read LCD, GO/ +/-NG Judgment can be Performed by Setting Upper and Lower Tolerance Limits. the Judgment Result (GO/ +/-NG) can be Displayed in Full-Size Characters, the Positive/Negative Count Resulting From the Spindle's Up/Down Movement can be Toggled, Internal Calculations Using the Simple Formula of [F(X)=Ax)] are Available, Employing the ABSOLUTE Linear Encoder, the ID-C Always Displays the Spindle "Absolute Position" From the Origin At Power-On, also Unlimited Response Speed Eliminates Over-Speed Errors, the ID-C Indicator Face can be Rotated 330 deg. to An Appropriate Angle for Easy Reading, with SPC Data Output
  • Includes Battery
  • Item Absolute Digimatic Indicator
  • Range 0.5"/12.7mm
  • Resolution 0.0005"/0.0100mm
  • Bezel Rotates 330 deg.
  • Series ID-C
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list