Skip Content
INDICATOR DIGIMATIC 0-.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIGIMATIC 0-.5IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-402
  • Mfr. Model # 543-402
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Accuracy 0.001"
  • Includes Battery
  • Range 0.500"/12.7 mm
  • Features Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, FX=AX Function, Inch/Millimeter Functions and SPC Output Port with Dust Cap, Lug Back
  • Item Electronic Digital Indicator
  • Resolution 0.0005"/0.0100 mm
  • Series ID-C
  • Bezel Rotates 330 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List