Skip Content
INDICATOR DIGIMATIC 0-.5 IN SPC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIGIMATIC 0-.5 IN SPC

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-783B
  • Mfr. Model # 543-783B
  • UNSPSC # 41111907
  • CATALOGUE PAGE # 680
  • Shipping Weight 0.45 lbs

Product Details

These IDS Type Digimatic Indicators incorporate Mitutoyo's Absolute Encoder Technology so all settings are maintained for the life of the battery. The IDS provides clear digital readings in a convenient and compact package.

Technical Specs

  • Range 0.5"/12.7mm
  • Accuracy 0.0008"
  • Resolution 0.0005"/0.01mm
  • Features As Compact as Standard Series 2 Dial Indicators, After the Initial Zero-Setting with the Origin Button, the Repeated Absolute Positioning is No Longer Necessary Over the Entire Battery Life, Employing the Absolute Linear Encoder, the Id-S Always Displays the Spindle "Absolute Position" From the Origin At Power-On, also Unlimited Response Speed Eliminates Over-Speed Errors, SPC Data Output
  • Item Absolute Digimatic Indicator
  • Includes Battery
  • Bezel Rotates 330 deg.
  • Series ID-S
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list