Skip Content
INDICATOR,DIG 0-.5IN STEM .375IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR,DIG 0-.5IN STEM .375IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-392B
  • Mfr. Model # 543-392B
  • UNSPSC # 41111907
  • CATALOGUE PAGE # 680
  • Shipping Weight 0.66 lbs

Product Details

Absolute digimatic indicator. Large easy-to-read LCD. Includes SPC output. IP42 rated. Flat back. Range 0 - 0.5 in/12.7 mm. Resolution 0.00005 in./0.001 mm.

Technical Specs

  • Range 0.5"/12.7mm
  • Resolution 0.00005"/0.001mm
  • Features As Compact as Standard Series 2 Dial Indicators, Large, Easy-To-Read LCD, GO/ +/-NG Judgment can be Performed by Setting Upper and Lower Tolerance Limits. the Judgment Result (GO/ +/-NG) can be Displayed in Full-Size Characters, the Positive/Negative Count Resulting From the Spindle's Up/Down Movement can be Toggled, Internal Calculations Using the Simple Formula of [F(X)=Ax)] are Available, Employing the ABSOLUTE Linear Encoder, the ID-C Always Displays the Spindle "Absolute Position" From the Origin At Power-On, also Unlimited Response Speed Eliminates Over-Speed Errors, the ID-C Indicator Face can be Rotated 330 deg. to An Appropriate Angle for Easy Reading, with SPC Data Output
  • Accuracy 0.0001"
  • Includes Battery
  • Item Absolute Digimatic Indicator
  • Series ID-C
  • Bezel Rotates 330 deg.
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list