Skip Content
INDICATOR,DIG 0-.5IN STEM .375IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR,DIG 0-.5IN STEM .375IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT543-392
  • Mfr. Model # 543-392
  • UNSPSC # 41111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Accuracy 0.0001"
  • Features Absolute Encoder Scale, On/Off, Zero-Set, Preset, Go/No Go, Change Counting Direction, FX=AX Function, Inch/Millimeter Functions and SPC Output Port with Dust Cap, Lug Back
  • Includes Battery
  • Item Electronic Digital Indicator
  • Resolution 0.00005" / 0.0001" / 0.0005" / 0.001 mm / 0.01 mm
  • Range 0.500"/12.7 mm
  • Series ID-C
  • Bezel Rotates 330 Degrees
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list