Skip Content
INDICATOR DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIAL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT2929S62
  • Mfr. Model # 2929S62
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Lug Back, 8mm Stem
  • Graduations 0.01 mm
  • Item Dial Indicator
  • Includes Pair of Limit Hands
  • Dial Reading 50 - 0 - 50
  • Reading Balanced
  • Standards Meet or Exceed American Gage Design Specifications
  • Range 0.8 mm
  • Range per Revolution 0.8 mm
  • Bearing Type Plain
  • Dial Size 57mm
  • Bezel Lock Yes
  • Dial Color Yellow
  • Contact Point Dia. 1/8"
  • Contact Point Style Carbide Ball
  • Back Type Lug
  • AGD No. AGD 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list