Skip Content
INDICATOR DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIAL

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT2804S10
  • Mfr. Model # 2804S10
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
  • Graduations 0.0001"
  • Includes Lug Back
  • Dial Reading 0-10
  • Range 0 - 0.050"
  • Item Dial Indicator
  • Reading Continuous
  • Standards AGD
  • Dial Size 2.240"
  • Range per Revolution 0.010"
  • Bearing Type Jeweled
  • Bezel Lock Yes
  • Dial Color White
  • Contact Point Dia. 1/8"
  • Contact Point Style Carbide Ball
  • Back Type Lug
  • AGD No. AGD 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list