Skip Content
INDICATOR-DIAL W/3 CONTACTOR PNTS + close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR-DIAL W/3 CONTACTOR PNTS +

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA196B1
  • Mfr. Model # 196B1
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.1 lbs

Product Details

Universal back-plunger dial test indicator is accurate and reliable, simple to operate, rugged with few moving parts, smooth in operation, and is furnished with three contact points.

Technical Specs

  • Item Universal Back Plunger Dial Indicator
  • Dial Reading 0 - 100
  • Features One of the Most Versatile Indicators Available, Accurate and Reliable, Simple to Operate, Rugged, with Few Moving Parts, Smooth in Operation, For Full Use, the Operator First Chooses the Proper Contact from the Three Hardened Contact Points that Come with Each Model
  • Graduations 0.001"
  • Bearing Type Jeweled
  • Includes 3 Contact Points , Adapter
  • Indicator Style Vertical
  • Reading Continuous
  • Range 0.200"
  • Series 196
  • Range per Revolution 0.1"
  • Dial Color White
  • Contact Point Dia. 1/2", 5/16", 1/8"
  • Dial Size 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list