!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAL INDICATOR, LUG BACK, 0 TO 0.25 IN RANGE, BALANCED READING, 0-50-0 DIAL READING

DIAL INDICATOR, LUG BACK, 0 TO 0.25 IN RANGE, BALANCED READING, 0-50-0 DIAL READING

STARRETT

DIAL INDICATOR, LUG BACK, 0 TO 0.25 IN RANGE, BALANCED READING, 0-50-0 DIAL READING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAL INDICATOR, LUG BACK, 0 TO 0.25 IN RANGE, BALANCED READING, 0-50-0 DIAL READING

DIAL INDICATOR, LUG BACK, 0 TO 0.25 IN RANGE, BALANCED READING, 0-50-0 DIAL READING

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $335.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STA25-141J
  • Mfr. Model # 25-141J
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 1994
  • Shipping Weight 0.5 lbs

Product Details

Dial indicator with a 2-1/4 inch face diameter has a shock-less, hardened steel gear train and jewel bearings. Graduation 0.001 inches, range 0.100 inches, range total 0.250 inches and dial reading 0-50-0.

Technical Specs

  • Item Dial Indicator
  • Graduations 0.001 in
  • Long Form Calibration Certificate No
  • Back Type Lug-On-Centre
  • Dial Reading 0-50-0
  • Dimension Type Inch
  • Minimum Measurement - Inch 0 in
  • Operation Type Plunger
  • Reading Balanced
  • Bezel Lock Yes
  • Contact Point Shape Radius
  • Includes Case No
  • Shock Resistant Yes
  • Stem Dia. 0.375 in
  • Range 0 in to 0.25 in
  • Accuracy +/-0.001 in
  • AGD Number AGD 2
  • Dial Colour White
  • Dial Size 2.25 in
  • Maximum Measurement - Inch 0.25 in
  • Number of Indicators 1
  • Range per Revolution 0.1 in
  • Bearing Type Jeweled
  • Contact Point Dia. 0.25 in
  • Includes Lug-On-Centre Back
  • Non-Magnetic No
  • Standards AGD
  • Stem Thread Size #4-48

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list