Skip Content
Discontinued with Replacement
INDICATOR DIAL TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INDICATOR DIAL TEST

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT513-412T
  • Mfr. Model # 513-412T
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
DIAL TEST INDICATOR,RANGE 0.03",BALANCED

Your Price: NA

Technical Specs

  • Features Dovetail Mounting
  • Includes 0.039, 0.078, and 0.118" Contact Points, 5/32 and 3/8" Stems, Stem Nut, Swivel Clamp, Square Arm, Long Point, Plastic Case
  • Item Dial Test Indicator Set
  • Graduations 0.0005"
  • Dial Reading 0 - 15 - 0
  • Range 0.030"
  • Standards -
  • Range per Revolution 0.030"
  • Bearing Type Jeweled
  • Indicator Style Horizontal
  • Series 513
  • Reading Balanced
  • Dial Size 1-1/2"
  • Dial Color White
  • Contact Point Dia. 0.078"
  • Contact Point Style Carbide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list