INDICATOR-DIAL TEST .0005 W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR-DIAL TEST .0005 W/CASE

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA709BCZ
  • Mfr. Model # 709BCZ
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Features Balanced Dial Up To 0.060"
  • Graduations 0.0005"
  • Includes Dovetail Body Clamp, Tool Post Holder, Swivel Post Snug w/Dovetail Indicator Clamp, Snug and Rod Unit, Case
  • Item Dial Test Indicator
  • Dial Reading 0 - 15 - 0
  • Range 0.060"
  • Range per Revolution 0.060"
  • Standards -
  • Bearing Type Jeweled
  • Series 709
  • Indicator Style Horizontal
  • Reading Balanced
  • Dial Size 1-3/8"
  • Dial Color White
  • Contact Point Dia. 0.078"
  • Contact Point Style Carbide
  • Contact Point Length 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list