Skip Content
INDICATOR DIAL .50IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIAL .50IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT2358S10
  • Mfr. Model # 2358S10
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.5 lbs

Product Details

Spindle and pinions made of hardened steel. Gears fit tight for dependable accuracy. Stem diameter - 3/8. Inch - ANSI Standard.

Technical Specs

  • Features Standard Size Model, Hardened Stainless Steel Plunger
  • Graduations 0.0001"
  • Item Mitutoyo Dial Indicator
  • Dial Reading 0-10
  • Range 0.5"
  • Standards Meet or Exceed American Gage Design Specifications, ANSI
  • Reading Continuous
  • Range per Revolution 0.010"
  • Dial Size 2.13"
  • Bearing Type Jeweled
  • Includes Pair of Limit Hands
  • Dial Color White
  • Contact Point Dia. 1/4"
  • Contact Point Style Carbide Ball
  • Back Type Lug
  • Bezel Lock Yes
  • AGD No. AGD 2
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list