INDICATOR-DIAL .500           2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR-DIAL .500 2-1/4

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA25-341/5J
  • Mfr. Model # 25-341/5J
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Graduations 0.001"
  • Features Balanced Dial Up To 0.500
  • Item Dial Indicator
  • Range 0.500"
  • Standards -
  • Includes -
  • Dial Reading 0 - 50 - 0
  • Reading Balanced
  • Range per Revolution 0.100"
  • Bearing Type Jeweled
  • Dial Size 2.250"
  • Dial Color White
  • Bezel Lock Yes
  • Contact Point Dia. 1/4"
  • Contact Point Style Ball
  • Long Form Calibration Certificate No
  • AGD No. AGD 2
  • Back Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list