Skip Content
INDICATOR DIAL .250IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIAL .250IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT1410S
  • Mfr. Model # 1410S
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 679
  • Shipping Weight 0.253 lbs

Product Details

Dial indicator is a spindle and pinions made of hardened steel. Gears fit tight for dependable accuracy. Stem diameter is 3/8 inch. ANSI standard. Graduation 0.001 inches, range per revolution 0.1 inch, range 0.25 inches and dial reading 0-100.

Technical Specs

  • Dial Reading 0 - 100
  • Range 0 - 0.25"
  • Dial Size 1.61"
  • Features Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
  • Includes Lug Back
  • Item Dial Indicator
  • Bearing Type Plain
  • Graduations 0.001"
  • Standards AGD
  • Reading Continuous
  • Range per Revolution 0.1"
  • Contact Point Style Carbide Ball
  • Bezel Lock Yes
  • Dial Color White
  • Contact Point Dia. 1/4"
  • Back Type Lug
  • AGD No. AGD 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list