Skip Content
INDICATOR DIAL 20MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIAL 20MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT2050S01
  • Mfr. Model # 2050S01
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Lug Back, 3/8" Stem
  • Includes Pair of Limit Hands
  • Graduations 0.01 mm
  • Item Dial Indicator
  • Dial Reading 0-100
  • Standards Meet or Exceed American Gage Design Specifications
  • Reading Continuous
  • Range 20 mm
  • Range per Revolution 1 mm
  • Bearing Type Plain
  • Dial Size 57mm
  • Contact Point Dia. 1/4"
  • Dial Color Yellow
  • Contact Point Style Carbide Ball
  • Bezel Lock Yes
  • Back Type Lug
  • AGD No. AGD 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list