Skip Content
INDICATOR,DIAL 1.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDICATOR,DIAL 1.0MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT1960
  • Mfr. Model # 1960
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Dial Indicator
  • Features Back Plunger, 8mm Stem
  • Graduations 0.01 mm
  • Dial Reading 50-0-50
  • Range 1 mm
  • Standards Meet or Exceed American Gage Design Specifications
  • Dial Size 37 mm
  • Range per Revolution 1 mm
  • Reading Balanced
  • Bearing Type Plain
  • Dial Color Yellow
  • Bezel Lock Yes
  • Contact Point Dia. 1/4"
  • Contact Point Style Carbide Ball
  • AGD No. AGD 1
  • Back Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list