INDICATOR DIAL 1.000IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR DIAL 1.000IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT3416S
  • Mfr. Model # 3416S
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Features Hardened Stainless Steel Stem, Glare Free Scratch Resistant Crystal
  • Graduations 0.001"
  • Item Dial Indicator
  • Includes Lug Back
  • Standards AGD
  • Dial Reading +/- 0-100
  • Range 0 - 1"
  • Reading Continuous
  • Dial Size 3.07"
  • Range per Revolution 0.1"
  • Bearing Type Plain
  • Dial Color White
  • Bezel Lock Yes
  • Contact Point Dia. 1/8"
  • Contact Point Style Carbide Ball
  • AGD No. AGD 2
  • Back Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list