Skip Content
INDICATOR-DIAL 1.00           2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR-DIAL 1.00 2-1/4

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA25-631J
  • Mfr. Model # 25-631J
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.6 lbs

Product Details

These indicators have a shockless, hardened steel gear train and jewel bearings.

Technical Specs

  • Features Revolution Counting Hand
  • Includes Lug-On-Center Back
  • Dial Reading 0 - 50 - 0
  • Graduations 0.0005"
  • Item Dial Indicator
  • Reading Balanced
  • Range 1"
  • Standards -
  • Range per Revolution 0.050"
  • Bearing Type Jeweled
  • Dial Size 2.250"
  • Dial Color White
  • Bezel Lock Yes
  • Contact Point Dia. 1/4"
  • Contact Point Style Ball
  • AGD No. AGD 2
  • Long Form Calibration Certificate No
  • Back Type Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list