Skip Content
INDICATOR-DIAL 1.00           2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR-DIAL 1.00 2-1/4

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA25-341J
  • Mfr. Model # 25-341J
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.5 lbs

Product Details

Dial indicator with a 2-1/4 inch face diameter has a shock-less, hardened steel gear train and jewel bearings. Graduation 0.001 inches, range 0.100 inches, range total 1.000 inches and dial reading 0-50-0.

Technical Specs

  • Dial Reading 0 - 50 - 0
  • Dial Size 2.25"
  • Bearing Type Jeweled
  • Features Revolution Counting Hand, Rugged and Simple Unit Construction with a "Universally Fitting" Design, Sharp Bezel Serrations for Positive Grip
  • Graduations 0.001"
  • Includes Lug-On-Center Back
  • Item Dial Indicator
  • Reading Continuous
  • Range 0 - 1"
  • Range per Revolution 0.1"
  • Dial Color White
  • Back Type Lug
  • Contact Point Style Ball
  • Contact Point Dia. 1/4"
  • AGD No. AGD 2
  • Bezel Lock Yes
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list