Skip Content
INDICATOR,DIAL 0.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR,DIAL 0.2MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT2901S10
  • Mfr. Model # 2901S10
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Features Lug Back
  • Item Dial Indicator
  • Graduations 0.001 mm
  • Dial Reading 80-0-80
  • Range 0.16 mm
  • Reading Balanced
  • Dial Size 2.24"
  • Range per Revolution 0.16 mm
  • Bearing Type Jeweled
  • Standards ISO/JIS
  • Dial Color White
  • Bezel Lock No
  • Back Type Lug
  • AGD No. AGD 2
  • Contact Point Dia. 1/8"
  • Contact Point Style Carbide Ball

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list