Skip Content
INDICATOR DIAL 0-100 ANTIMAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDICATOR DIAL 0-100 ANTIMAGNETIC

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA196B6
  • Mfr. Model # 196B6
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 678
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Accurate and Reliable, Simple to Operate, Rugged, with Few Moving Parts, Smooth in Operation, Inexpensive
  • Graduations 0.001"
  • Includes 3 Contact Points
  • Item Dial Indicator
  • Dial Reading 0 - 100
  • Reading Continuous
  • Range 0.2"
  • Range per Revolution 0.1"
  • Dial Size 1-1/2"
  • Bearing Type Plain
  • Contact Point Dia. 1/8"
  • Bezel Lock Yes
  • Back Type Flat
  • Dial Color White
  • Long Form Calibration Certificate No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list