Skip Content
INDICATOR DIAL 0-0.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INDICATOR DIAL 0-0.5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5LD56
  • Mfr. Model # 5LD56
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Dial Indicator has a hardened steel pinion and spindle. Range 0.500 inches, range per revolution 0.500 inches and graduation 0.001 inches.

Technical Specs

  • Graduations 0.001"
  • Features Adjustable Tolerance Points on the Dial Face and 3/8" Stem with Lug-back, 2 1/4" Dial Diameter
  • Item Westward Dial Indicator
  • Dial Reading 0 - 100
  • Range per Revolution 0.5000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list