INDICATOR, DAIL TEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR, DAIL TEST

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU83
  • Mfr. Model # 4KU83
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 0.3 lbs

Product Details

Dial Test Indicator, Balanced Reading, Graduations 0.0005 In., Range 0.030 In., Range per Revolution 0.015 In., Dial Reading 0-15-0, Contact Points 0.080 In., Dial Size (In.) 1.0, Jeweled Bearings, Bezel Adjustable, Color White, Standards American Gage Design, Includes 2 Dovetails, Shop Hardened Case.

Technical Specs

  • Dial Reading 0 - 15 - 0
  • Bearing Type Jeweled
  • Item Dial Test Indicator
  • Graduations 0.0005"
  • Dial Size 1"
  • Includes 2 Dovetails, Shop Hardened Case
  • Range per Revolution 0.0150"
  • Dial Color White
  • Range 0.030"
  • Reading Balanced
  • Standards American Gage Design

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list