INDICATOR BIN 4 X 12 DOUBLE HOPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR BIN 4 X 12 DOUBLE HOPPER

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM36442BLUE
  • Mfr. Model # 36442BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1996
  • Shipping Weight 0.34 lbs

Product Details

Bright orange trigger colour used in lean and 5S initiatives. Double hopper bin can be filled or picked from both sides. Large label area on both sides. Rolled ridge provides added strength when filled to maximum capacity. Works with 14 in. wire shelving,

Technical Specs

  • Colour Blue/Orange
  • Item Indicator Bin
  • Material Industrial Grade Polymer
  • Inside Width 2-7/8"
  • Inside Length 9-7/8"
  • Inside Height 3-7/8"
  • Outside Width 4-1/4"
  • No. of Divider Slots Short 5
  • Outside Height 4"
  • Use Divider No. Mfr. No. 40120
  • Volume Capacity 127 cu in
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. AKM40120
  • Load Capacity 10 lb.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list