INDICATOR BACK-MAGNETIC DIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATOR BACK-MAGNETIC DIAL

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA676-2
  • Mfr. Model # 676-2
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 681
  • Shipping Weight 0.35 lbs

Product Details

Magnetic backs provides a quick means of attaching any Starrett AGD indicator to flat, ferrous metal surfaces.

Technical Specs

  • Item Magnetic Indicator Back
  • Features Starrett Indicator Backs are well Designed, All Steel Construction with Magnet
  • Construction Steel
  • Thread Size 5/16" - 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list