INDICATING BEACON, HARD WIRE, AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDICATING BEACON, HARD WIRE, AMBER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF18C530
  • Mfr. Model # 18C530
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Flashes per Minute 80
  • Includes (3) Hex Head Screws, (3) Hex Nuts, (3) Lock Washers, (3) Flat Washers, Bushing, Barrier Strip w/ (4) Terminals and Gasket
  • Item Strobe Light
  • Features 1,000 hr. Lamp Life
  • Housing Material ABS
  • Voltage 12 - 48 VDC
  • Watts 6
  • Current Drawn 0.38 A
  • Standards SAE
  • Light Output 220,000 mcd
  • Lens Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list