Skip Content
INDEXING PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDEXING PLUNGER

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WINFF2/AK
  • Mfr. Model # FF2/AK
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Body Length (In.) 1.3
  • Material Glass-Reinforced Nylon Plastic
  • Finish Black Oxide
  • Plunger Dia. (In.) 0.42
  • End Force Final (Lb.) 10.11
  • Thread Size M20 x 1.5
  • Plunger Steel Hardened
  • Spring Steel
  • Type Non Lock-Out
  • Plunger Travel (In.) 0.39
  • Body Steel
  • End Force Initial (Lb.) 4.27
  • Function Used for manual or automated holding, as in work holding applications to align, hold, or latch different parts of equipment together. These components use the force in the spring to apply pressure so that the nose will remain nested in some sort of hole or other receptacle. Thus two or more elements of equipment can be aligned or fixed into a determined relative position.
  • Item Indexing Plungers
  • Knob Matte Black Techno polymer Plastic (Polyamide PA)