Skip Content
INDEXING PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDEXING PLUNGER

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN10TG03/A
  • Mfr. Model # 10TG03/A
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Plunger Dia. (In.) 0.31
  • End Force Final (Lb.) 7
  • Material Glass-Reinforced Nylon Plastic
  • Finish Black Oxide
  • Thread Size 5/8"-11
  • Plunger Steel Hardened
  • Spring Steel
  • End Force Initial (Lb.) 2.7
  • Plunger Travel (In.) 0.28
  • Body Steel
  • Type Lock-Out
  • Function Used for manual or automated holding, as in work holding applications to align, hold, or latch different parts of equipment together. These components use the force in the spring to apply pressure so that the nose will remain nested in some sort of hole or other receptacle. Thus two or more elements of equipment can be aligned or fixed into a determined relative position.
  • Item Indexing Plungers
  • Knob Matte Black Techno polymer Plastic (Polyamide PA)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List