INDEXABLE PRY BAR,23 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INDEXABLE PRY BAR,23 3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4FPW6
  • Mfr. Model # 4FPW6
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.46 lbs

Technical Specs

  • Features High Leverage Gear, 8 Fixed Angles, Thumb Knob
  • Colour Black
  • Item Indexable Pry Bar
  • Material Chrome Vanadium/Chrome Molybdenum
  • Thickness 1-1/2"
  • Overall Length 23-3/4"
  • Overall Width 4-1/4"
  • Standards -
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list