Skip Content
INDEX TAB SET,PRINT-ON,8 TABS,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDEX TAB SET,PRINT-ON,8 TABS,WHITE

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XVU4
  • Mfr. Model # 6XVU4
  • UNSPSC # 44122008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour White
  • Item Index Tab Set
  • For Use With Laser/InkJet Printers, 3 Ring Binders
  • Features Easy to Apply Labels, 3-Hole Punched, Reinforced Tabs and Binding Edges
  • Type Print-On
  • Material Paper
  • Height 11"
  • Width 8-1/2"
  • Thickness 0.007 mil
  • Number of Tabs 8
  • Tab Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list