Skip Content
INDEX TAB SET,NUMBERED,31 TABS,LEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDEX TAB SET,NUMBERED,31 TABS,LEAT

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XVU2
  • Mfr. Model # 6XVU2
  • UNSPSC # 44122008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Colour Buff
  • Features Pre-Printed Tabs, 3-Hole Punched, Reinforced Binding Edge
  • For Use With 3 Ring Binders
  • Height 11"
  • Material Paper
  • Type Numbered
  • Item Index Tab Set
  • Width 8-1/2"
  • Thickness 0.007 mil
  • Number of Tabs 31
  • Tab Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list