Skip Content
INDER 3 RING ALUMINUM ANTIMICROBIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INDER 3 RING ALUMINUM ANTIMICROBIAL

SAUNDERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1GEK3
  • Mfr. Model # 1GEK3
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Includes Recycled Aluminum
  • Item 3-Ring Binder
  • Colour Silver
  • Material Aluminum/Antimicrobial
  • Cover Type Plain Cover
  • Sheet Size 8-1/2 x 11"
  • Ring Type Round
  • Ring Size 2"
  • Sheet Capacity 525
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list